WATERPROOFING COMPOUND 750 mL
893.350810
- UNSPSC 31201606
0893350810083 1
0893350810083 1
Delivery
No stock for delivery. -
An easy to apply one component waterbased silicone coating
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 750 ml |
| Colour | Grey |
| Basis | Silicone, rubber and water |
| Consistency | Thick, drip-proof |
| Reaction behaviour (curing) | 1 day approx. 2 mm (23 °C (73 °F)/50% humidity) |
| Weight | 1.3 g/ml |
| Thermally Stable | -50 °C to +150 °C (-58 °F to +302 °F) |
| Application Temperature | +5°C to +40 °C (+41 °F to +104 °F) |
| Shelf Life | 18 months (cool and frost-free) |
| Consumption | 1-3 l/m² |
| EAN | 4045989554607 |
Features
| Permanently elastic |
| Bridges cracks / Stops water infiltration |
| Adheres on damp surfaces |
| Easy application |
| Easy cleaning |
| Compatible with bitumen |
Applications
| Protective, waterproofing and repair coating for various applications on buildings and vehicles, including repairs of roofs, installation of fences and retaining walls, waterproofing of basements and foundations, repairs of cracks in walls and floors, quick repairs on truck trailers, etc. |
| Not suitable for area continually exposed to water (e.g. fountains, cisterns) |
Notices
This product is not paintable